PNEU ACTUATED BALL VALVE,1 IN,FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PNEU ACTUATED BALL VALVE,1 IN,FPM

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X055
  • Mfr. Model # 26X055
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Temp. Range 14 Degrees to 140 Degrees F
  • Body Style Inline
  • Ball Material Stainless Steel
  • Body Material PVC
  • Pipe Size 1"
  • Operation Double Acting
  • Mount Direct
  • Stem Material Stainless Steel
  • Seat Material FPM
  • Connection Type Socket/Threaded
  • Max. Pressure 250 psi CWP
  • Max. Inlet Pressure 120 psi
  • Port Full
  • Required Pressure 80 psi
  • Valve Structure Three-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list