!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEU ACTUATED BALL VALVE,1/2 IN,FPM

PNEU ACTUATED BALL VALVE,1/2 IN,FPM

HAYWARD

PNEU ACTUATED BALL VALVE,1/2 IN,FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEU ACTUATED BALL VALVE,1/2 IN,FPM

PNEU ACTUATED BALL VALVE,1/2 IN,FPM

HAYWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG26X053
  • Mfr. Model # PMSTB105STV
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Required Pressure 80 psi
  • Temp. Range 14 Degrees to 140 Degrees F
  • Seat Material FPM
  • Body Seal Material FPM
  • Mount Direct
  • Valve Basic Body Material Plastic
  • Body Material PVC
  • Valve Structure Three-Piece
  • Connection Type Socket/Threaded
  • Max. Pressure 250 psi CWP
  • Max. Inlet Pressure 120 psi
  • Ball Material Stainless Steel
  • Stem Material Stainless Steel
  • Operation Double Acting
  • Ball Valve Product Group Actuated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list