Skip Content
PNCH UNT .875 (22.5) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNCH UNT .875 (22.5)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE60238
  • Mfr. Model # 60238
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Features Centering Marks For Hole Alignment
  • Hole Size (In.) 0.875 x 0.125 x 1.000
  • Item Oil Tight Knockout Punch
  • Type Oil Tight
  • Max. Capacity Mild Steel (Ga.) 14
  • Use With Manual Wrench or Hydraulic Driver
  • Function For Installation of Switches or Instruments
  • Hole Size Nominal 0.875 x 0.125 x 1.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list