Skip Content
PN CM PHL/SK MCH SCW ZNC 10-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PN CM PHL/SK MCH SCW ZNC 10-32X3/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC161-136
  • Mfr. Model # 161-136
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

External tooth washer. Steel, zinc plated finish, 1 in, outside diameter 1-5/8 in, thickness 0.062 in, thickness tolerance regular, colour silver, for use with nuts, meets/exceeds IFI standards, ASME B18.2.6, ASTM F844.

Technical Specs

  • Colour Silver
  • Finish Zinc Plated
  • For Use With Nuts
  • Item Washer
  • Material Steel
  • Package Quantity 20
  • Outside Dia. 1-5/8"
  • Type External
  • Size 1"
  • Thickness Tolerance Regular
  • Meets/Exceeds IFI Standards
  • Thickness 0.062"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list