Discontinued with Replacement
PM 300 OS BLACK 1.0MM BP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PM 300 OS BLACK 1.0MM BP

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP1760301
  • Mfr. Model # 1760301
  • UNSPSC # 44121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs
Compare
Suggested Replacement Product
PEN,GEL,BLACK,1.0 MM,RETRACTABLE

Web Price : $0.87 / EACH

Technical Specs

  • Item Ballpoint Pen
  • Point Size Medium
  • Ink Colour Black
  • Barrel Color Black
  • Barrel Material Plastic
  • Pen Type Stick

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list