PLUNGER SPRING STL NOSE 1/4-20 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUNGER SPRING STL NOSE 1/4-20 2LB

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL42SPS1
  • Mfr. Model # CL42SPS1
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Spring plunger is a locking elements with holds unit securely in place after installation. Thread 1/4 inch to 20, end force 2 lbs.

Technical Specs

  • Thread Size 1/4-20
  • End Force Final (Lb.) 9
  • Item Spring Plunger
  • Body Material 12L14 Steel
  • Locking Elements Nylon 101
  • Nose Finish Black Oxide or Zinc Plated Clear Chromate
  • Springs Music Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list