PLUNGER SPRING SHORT 1/4IN-20 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUNGER SPRING SHORT 1/4IN-20 3LB

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL43SPS1
  • Mfr. Model # CL43SPS1
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Short spring plunger has a locking elements which holds unit securely in place after installation. Thread 1/4 inch to 20, end force 3 lbs.

Technical Specs

  • Type Steel Nose, Heavy Force

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list