Skip Content
PLUNGER PIN RING .44 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUNGER PIN RING .44 1/4-20

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCY8
  • Mfr. Model # 3JCY8
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Grip Length (In.) 0.44
  • Finish Zinc Plated
  • Item Spring Plunger Pin
  • Material Steel
  • Style Pull Ring
  • Plunger Dia. (In.) 0.16
  • Thread Size (In.) 1/4-20
  • Tip Dia. (In.) 0.16
  • Tip Length (In.) 0.190
  • Plunger Dia. 0.16"
  • Tip Length 0.190"
  • Grip Length 0.44"
  • Tip Dia. 0.16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list