Skip Content
PLUNGER HAND RETRACTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLUNGER HAND RETRACTABLE

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL8HRP
  • Mfr. Model # CL8HRP
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hand-retractable plunger is a spring-loaded plunger you can manually retract and lock. Thread 5/16 inch to 18.

Technical Specs

  • Material Steel
  • Type Hand Retractable
  • Thread Size 1/2-13
  • Function Spring-loaded Plunger Manually Retracts and Locks
  • Spring 17-7PH Stainless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list