Skip Content
PLUNGER HAND RETRACTABLE 1/4IN-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUNGER HAND RETRACTABLE 1/4IN-20

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL4HRP
  • Mfr. Model # CL4HRP
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hand-retractable plunger is a spring-loaded plunger you can manually retract and lock. Thread 1/4 inch to 20.

Technical Specs

  • Material Steel
  • Thread Size 1/4-20
  • Spring 17-7PH Stainless
  • Function Spring-loaded Plunger Manually Retracts and Locks
  • Type Hand Retractable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list