Skip Content
PLUNGER DOOR HOLDER,STN CHRM,SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUNGER DOOR HOLDER,STN CHRM,SOLID

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J801
  • Mfr. Model # 33J801
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Satin Chrome
  • Height 5-5/8"
  • Item Plunger Door Holder
  • Material Solid Brass
  • Width 2-1/4"
  • Colour Silver
  • Mounting Type Wall Mount
  • Hardware Included
  • Tip Material Rubber
  • Projection 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list