Skip Content
PLUMBING VIDEOSCOPE KIT W/ 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUMBING VIDEOSCOPE KIT W/ 30M

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV650-30G
  • Mfr. Model # HDV650-30G
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1292
  • Shipping Weight 22.0 lbs

Product Details

Plumbing videoscope kits with 30 meters working length. Ideal for inspecting P-traps, 90s, drains, pipe runs and more. Built-in 12 bright LEDs illuminate the problem deep within pipelines. Rugged camera probe can dislodge small clogs. Waterproof (IP67).

Technical Specs

  • Features Waterproof Camera Head (IP57), (12) Dimmable LED Lamps
  • Item VideoScope Plumbing Kit
  • Cable Type Fiberglass
  • Includes SD Memory Card, Rechargeable Li-Polymer Battery, AC Adapter, USB and AV Cables, 25mm Camera with 30 m Fiberglass Cable Spool Assembly and Carrying Case
  • Monitor Size 5.7"
  • Cable Dia. 0.98"
  • Camera Diameter 25 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list