PLUMBING PLIERS,1/8 TO 4-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLUMBING PLIERS,1/8 TO 4-5/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH34A519
  • Mfr. Model # 34A519
  • UNSPSC # 27111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Capacity (In.) 1/8 to 4-5/8
  • Item Plumbing Pliers
  • Features Rubber Cushioned Handles And Soft Non Slip Rubber Protective Jaws
  • Overall Length (In.) 9-1/8
  • Construction Hardened Steel And Rubber
  • Type Soft Jaw
  • Function Protect Most Decorative Plumbing Products

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list