Skip Content
PLUM QUICK FIX BANDAGE REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUM QUICK FIX BANDAGE REFILL

PLUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN5511X
  • Mfr. Model # 5511X
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2190
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Tan
  • Includes 45 Bandages
  • For Use With 5507
  • Item Plastic Bandage Refill
  • Length 2.83"
  • Material Plastic
  • Width 0.98"
  • Waterproof Yes
  • Standards CE
  • Package Type Box

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List