Skip Content
PLUM QUICK FIX BANDAGE ELASTIC REPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUM QUICK FIX BANDAGE ELASTIC REPL

PLUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN5512X
  • Mfr. Model # 5512X
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2190
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With 5507
  • Item Elastic Bandage Refill
  • Includes 46 Bandages
  • Length 2.83"
  • Width 0.98"
  • Standards CE
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list