Skip Content
PLUM HEATED EYEWASH STATION - SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUM HEATED EYEWASH STATION - SMALL

PLUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN46498
  • Mfr. Model # 46498
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2188
  • Shipping Weight 3.96 lbs

Technical Specs

  • Bottle Size 500 mL
  • Colour Clear
  • Height 8.5"
  • Includes 2 Bottles
  • Depth 2.8"
  • Item Plum Eye Wash Station with 2 - 500 mL Bottles with Heating Element
  • Width 2.8"
  • Standards CE
  • Shelf Life 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list