Skip Content
PLUM EYEWASH REPL 200ML PH NEUTRAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUM EYEWASH REPL 200ML PH NEUTRAL

PLUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN47528
  • Mfr. Model # 47528
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2188
  • Shipping Weight 0.57 lbs

Technical Specs

  • Bottle Size 200 mL
  • Standards CE
  • Item 200 mL Plum pH Neutral with Integrated Eye Cup
  • Shelf Life 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list