PLUM 200MLL SALINE REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUM 200MLL SALINE REFILL

PLUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN46918
  • Mfr. Model # 46918
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2188
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bottle Size 200 mL
  • Standards CE
  • Item 200 mL Plum Eye Wash with Integrated Eye Cup
  • For Use With 46928
  • Shelf Life 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list