Skip Content
PLUGVARILOAD20A120 - 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUGVARILOAD20A120 - 208V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL45915
  • Mfr. Model # HBL45915
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Plug
  • Number of Poles 4
  • Number of Wires 5
  • Cord Size 0.625 - 1"
  • Standards UL
  • Material Nylon
  • Phase 3
  • Wiring Style Standard
  • IP Rating 20
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 20
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 120/208 VAC
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list