Skip Content
PLUGTWISTLOCK50A125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUGTWISTLOCK50A125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL63CM61
  • Mfr. Model # HBL63CM61
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Number of Poles 2
  • Item Plug
  • Cord Size 0.437 - 1.14"
  • Number of Wires 3
  • Standards UL Listed, CSA Certified
  • Material Nickel Plated Brass
  • Phase 1
  • Special Features Corrosion Resistant
  • Wiring Style Standard
  • Antimicrobial No
  • IP Rating 20
  • Shrouded / Non-Shrouded Shrouded
  • Corrosion Resistant Yes
  • Grade - Plugs and Receptacles Marine
  • Amps - Plugs and Receptacles 50
  • Voltage - Plugs and Receptacles 125 VAC
  • Color - Plugs and Receptacles Gray
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list