Skip Content
PLUGTWISTLOCK30A250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUGTWISTLOCK30A250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3331GC
  • Mfr. Model # HBL3331GC
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Plug
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Cord Size 0.36 - 0.93"
  • Boot Code B
  • Standards UL/CSA
  • Material Nylon
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded
  • Corrosion Resistant No
  • Wiring Style Standard
  • Amps - Plugs and Receptacles 30
  • Antimicrobial No
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 250 VAC
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 3 Blade
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list