Skip Content
PLUGTRAK,6 OUTLET,3FT,20A,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUGTRAK,6 OUTLET,3FT,20A,IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RZB3
  • Mfr. Model # 1RZB3
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item PlugTrak(R)
  • Number of Circuits 1
  • Colour Ivory
  • Number of Outlets 6
  • Includes Two HBL2010B Ivory Blank End Fittings And One HBL2001C Coupling
  • Mounting Style Screw Through Base Or Supporting Clip
  • Optional Entrance Fitting Back Feed, Box Or Entrance End Fitting
  • Standards UL, CSA
  • Outlet Center Distance 6"
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list