Skip Content
PLUGTRAK,20A,12 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUGTRAK,20A,12 OUTLETS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBV9
  • Mfr. Model # 1MBV9
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Office White
  • Includes -
  • Number of Circuits 1
  • Item PlugTrak(R)
  • Number of Outlets 12
  • Amps 20
  • Mounting Style Screws Through Back
  • Optional Entrance Fitting Conduit Adapter/Ceiling Fitting
  • Outlet Center Distance 12"
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list