PLUGTRAK,10 OUTLET,5FT,20A,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUGTRAK,10 OUTLET,5FT,20A,IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RZB4
  • Mfr. Model # 1RZB4
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Ivory
  • Includes Two HBL2010B Ivory Blank End Fittings And One HBL2001C Coupling
  • Number of Circuits 1
  • Item PlugTrak(R)
  • Number of Outlets 10
  • Mounting Style Screw Through Base Or Supporting Clip
  • Optional Entrance Fitting Back Feed, Box Or Entrance End Fitting
  • Outlet Center Distance 6"
  • Standards UL, CSA
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list