Skip Content
PLUGS RELIEF/FILLER VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUGS RELIEF/FILLER VENT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U573
  • Mfr. Model # 1U573
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Base Square (In.) -
  • Dia. Hex Flats (In.) 9/16
  • Height 0,59
  • Application Dual Purpose Relief or Filler Vent Plugs can be Used for Gearbox Housings and Bearings to Eliminate Excessive Pressure, Automatic Reset for Continuous Duty
  • Item Relief/Filler Vent Plug
  • Overall Length (In.) 1-1/8
  • Max. Operating PSI -
  • Thread Size 1/4-18
  • Top Cap Dia. (In.) 7/16
  • Construction Brass and Plated Steel
  • Vacuum (In. Hg) -
  • Type -
  • Max. Operating Temp. -
  • PSI 1-5
  • Filter 20 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list