PLUGS RECEPTABLES SWITCHES, TOGGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUGS RECEPTABLES SWITCHES, TOGGLE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETCS120-2W
  • Mfr. Model # CS120-2W
  • UNSPSC # 39122211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 20
  • Rated HP 1
  • Colour White
  • Application Environment Commercial Environments
  • Item Wall Switch
  • Description/Special Features Quiet Switch
  • Switch Function Maintained
  • Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
  • Switch Type 1-Pole
  • Wiring Method Side
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list