Skip Content
PLUGS RECEPTABLES SWITCHES, IVORY 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUGS RECEPTABLES SWITCHES, IVORY 2

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETCS315-2I
  • Mfr. Model # CS315-2I
  • UNSPSC # 39122211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Ivory
  • Rated HP 1/2
  • Amps AC 15
  • Description/Special Features Quiet Switch
  • Item Wall Switch
  • Switch Function Maintained
  • Switch Type 3-Way
  • Wiring Method Side
  • Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list