Skip Content
PLUGPIN AND SLEEVE63A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUGPIN AND SLEEVE63A

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL563P6W
  • Mfr. Model # HBL563P6W
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Pin And Sleeve Plug
  • Number of Poles 4
  • Features Watertight and Abuse Resistant
  • Number of Wires 5
  • Standards UL Listed 1682, CSA Certified C22.2 No. 182.1, IEC 60309-1 and IEC 60309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list