PLUGOUT SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUGOUT SMALL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHLDMP
  • Mfr. Model # HLDMP
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1359
  • Shipping Weight 0.2 lbs

Product Details

Small yellow lockout device for 15 and 20 amp molded plugs

Technical Specs

  • Colour Yellow
  • Item Small Yellow Lockout Device
  • Fits Up to 1-1/8" dia. Cord and 3-3/4" Long Plugs
  • Max. Number of Padlocks 2
  • Padlock Shackle Max. Dia. 5/16"
  • Overall Dimensions 4-1/4" H x 3-9/64" W