PLUG X-PROOF 15A125V 2P3W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG X-PROOF 15A125V 2P3W

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUGP15231
  • Mfr. Model # UGP15231
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • HP 1
  • Finish Epoxy Polyester
  • Material Copper Free Aluminum
  • Item Hazardous Area Plug
  • Number of Poles 2
  • Number of Wires 3
  • Hz 60
  • NEMA Type 5-15
  • Voltage 125
  • Screws Stainless Steel
  • Amps 15
  • Feed-Thru Hub (In.) 1/2
  • Standards UL (E91049, E53660) / CSA (LR14667)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list