PLUG TYPE G GOLD 3/8IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG TYPE G GOLD 3/8IN MNPT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYA79640J-X
  • Mfr. Model # A79640J-X
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Unique, highly visible colour coding system provides easy, colour-to-colour matching of couplers and plugs. Available for standard pneumatic interchanges. Can also be used to quickly identifiy air lines and on site ownership of air hoses at a glance.

Technical Specs

  • Material Aluminum
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 3/8"
  • Material - Quick Connect Air Couplings Aluminum
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list