Skip Content
PLUG TYPE C BLUE 1/4IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG TYPE C BLUE 1/4IN FNPT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYA72430C-X
  • Mfr. Model # A72430C-X
  • UNSPSC # 27131614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Unique, highly visible colour coding system provides easy, colour-to-colour matching of couplers and plugs. Available for standard pneumatic interchanges. Can also be used to quickly identifiy air lines and on site ownership of air hoses at a glance.

Technical Specs

  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Material Aluminum
  • Quick Connect Air Coupling Locking Type Push-to-Connect
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler
  • Item Quick Coupler Plug
  • Finish Zinc Plated
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Colour Code Blue
  • Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Seals Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list