Skip Content
PLUG TYPE 18 1-1/2X3X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG TYPE 18 1-1/2X3X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44257
  • Mfr. Model # 44257
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Grinding Plug With Square Tip
  • Specification AZ20-R
  • Max. RPM 24,190
  • Abrasive Material Zirconia Alumina/Aluminum Oxide Blend
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Type 18
  • Abrasive Grit 20
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Length 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list