Skip Content
PLUG TWISTLOCK 50A 125VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG TWISTLOCK 50A 125VAC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCS6361C
  • Mfr. Model # CS6361C
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Number of Poles 2
  • Item Plug
  • Number of Wires 3
  • Cord Size 0.75 - 1.125"
  • Standards UL/CSA
  • Material Super Tough Nylon
  • Phase 1
  • IP Rating 20
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Shrouded
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 50
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 3 Blade
  • Color - Plugs and Receptacles Black/White
  • Voltage - Plugs and Receptacles 125 VAC
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list