Skip Content
PLUG TWISTLOCK 2P3W 30A 250V BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG TWISTLOCK 2P3W 30A 250V BLACK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2621VBK
  • Mfr. Model # HBL2621VBK
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • HP 2
  • Item Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.59 - 0.93"
  • Standards UL/CSA
  • Material Nylon
  • Phase 1
  • Antimicrobial No
  • IP Rating 20
  • Wiring Style Hinged
  • Shrouded / Non-Shrouded Non-Shrouded
  • Amps - Plugs and Receptacles 30
  • Corrosion Resistant No
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles L6-30P
  • Voltage - Plugs and Receptacles 250 VAC
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list