Skip Content
PLUG TWISTLOCK 2P3W 20A 250V B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG TWISTLOCK 2P3W 20A 250V B

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2321VBK
  • Mfr. Model # HBL2321VBK
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Plug
  • HP 2
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.36 - 0.93"
  • Standards UL/CSA
  • Material Nylon
  • IP Rating 20
  • Antimicrobial No
  • Phase 1
  • Wiring Style Hinged
  • Shrouded / Non-Shrouded Non-Shrouded
  • Amps - Plugs and Receptacles 20
  • Corrosion Resistant No
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 250 VAC
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Locking Plug
  • NEMA Plug Configuration - Plugs and Receptacles L6-20P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list