Skip Content
PLUG TWISTLOCK 15A 277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG TWISTLOCK 15A 277V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL47CM70C
  • Mfr. Model # HBL47CM70C
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • HP 2
  • Number of Poles 2
  • Item Plug
  • Cord Size 0.23 - 0.72"
  • Number of Wires 3
  • Standards UL/CSA
  • Material Nylon
  • Phase 1
  • IP Rating 20
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 15
  • Grade - Plugs and Receptacles Marine
  • NEMA Plug Configuration - Plugs and Receptacles L7-15P
  • Voltage - Plugs and Receptacles 277 VAC
  • Color - Plugs and Receptacles Yellow
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list