Skip Content
PLUG TWIST-LOK 20A 600VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG TWIST-LOK 20A 600VAC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2351
  • Mfr. Model # HBL2351
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1355
  • Shipping Weight 0.3 lbs

Product Details

Locking Plug, NEMA Configuration L9-20P, Current Rating 20 Amps, Voltage Rating 600 Volts, Power Rating 5 HP, Number of Poles 2, Number of Wires 3, Color Black/White, Nylon

Technical Specs

  • Item Plug
  • HP 5
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Cord Size 0.36" - 0.93"
  • Boot Code B
  • Standards FED SPEC UL/CSA
  • IP Rating 20
  • Material Nylon
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 600 VAC
  • NEMA Plug Configuration - Plugs and Receptacles L9-20P
  • Grade - Plugs and Receptacles Industrial
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list