Skip Content
PLUG TWIST LOCK 20A S-120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG TWIST LOCK 20A S-120/208V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2511
  • Mfr. Model # HBL2511
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1356
  • Shipping Weight 0.35 lbs

Product Details

Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.

Technical Specs

  • HP 2
  • Item Plug
  • Number of Poles 4
  • Number of Wires 5
  • Phase 3
  • Cord Size 0.35" - 1.15"
  • Boot Code C
  • Standards FED SPEC UL/CSA
  • IP Rating 20
  • Material Nylon
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No
  • Corrosion Resistant No
  • NEMA Plug Configuration - Plugs and Receptacles L21-20P
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 120/208 VAC
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list