PLUG TWIST LOCK 20A 3-POLE 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG TWIST LOCK 20A 3-POLE 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2421
  • Mfr. Model # HBL2421
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1356
  • Shipping Weight 0.33 lbs

Product Details

Twist-Lock Nema plug. Nylon body and housing are chemical, impact and crush resistant. Ribbed housing. Cord grips have offset jaws. Two part cord grip. Totally insulated dead front construction. Individual wiring terminals enclosed in separate chambers.

Technical Specs

  • HP 3
  • Item Plug
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Cord Size 0.35" - 1.15"
  • Standards FED SPEC UL/CSA
  • Boot Code C
  • IP Rating 20
  • Material Nylon
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • Antimicrobial No
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 20
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 250 VAC
  • NEMA Plug Configuration - Plugs and Receptacles L15-20P
  • Item - Plugs and Receptacles Locking Plug
  • Color - Plugs and Receptacles Black/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list