Skip Content
PLUG SYONE NORZON T18 1-1/2X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG SYONE NORZON T18 1-1/2X2-1/2

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44224
  • Mfr. Model # 44224
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Grinding Plug w/Square Tip
  • Type 18
  • Specification NZ20-R
  • Grit 20
  • Max. RPM 24,190
  • Thickness 2-1/2"
  • Diameter 1-1/2"
  • Abrasive Material Zirconia Alumina
  • Arbor Size 5/8"-11
  • Abrasive Grit 20
  • Grinding Cone Diameter 1-1/2"
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Type 18
  • Grinding Cone Length 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List