Skip Content
PLUG STRBLADE 50A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG STRBLADE 50A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL9361
  • Mfr. Model # HBL9361
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Black/White
  • HP 2
  • Item Angle Plug
  • Number of Poles 2
  • Number of Wires 3
  • Grade General
  • Cord Size 0.625 - 1.187"
  • NEMA Configuration 5-50P
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • Voltage 125 VAC
  • Amps 50
  • IP Rating 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List