Skip Content
PLUG STRBLADE 20A 125 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG STRBLADE 20A 125 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL9977C
  • Mfr. Model # HBL9977C
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • HP 1
  • Item Plug
  • Number of Poles 3
  • Number of Wires 3
  • Boot Code A
  • Cord Size 0.385 - 0.780"
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • IP Rating 20
  • Material Nylon
  • Special Features Corrosion Resistant
  • Wiring Style Standard
  • Antimicrobial No
  • Grade - Plugs and Receptacles Industrial
  • Corrosion Resistant Yes
  • Phase - Plugs and Receptacles 3
  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles 10-20P
  • Voltage - Plugs and Receptacles 125/250 VAC
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list