PLUG STRBLADE 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG STRBLADE 15A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2447
  • Mfr. Model # HBL2447
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • HP 1/2
  • Item Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.3 - 0.655"
  • Standards UL, CSA
  • Material Nylon
  • Phase 1
  • Special Features Moisture, Dust and Weather Resistant
  • IP Rating 20
  • Wiring Style Standard
  • Antimicrobial No
  • Amps - Plugs and Receptacles 15
  • Shrouded / Non-Shrouded Non-Shrouded
  • Corrosion Resistant No
  • NEMA Plug Configuration - Plugs and Receptacles L5-15P
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 125 VAC
  • Color - Plugs and Receptacles Yellow
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list