Skip Content
PLUG,STRAIGHT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG,STRAIGHT BLADE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LN99
  • Mfr. Model # 6LN99
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Plug
  • HP 1
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.245 - 0.700"
  • Standards UL/CSA
  • Material Nylon
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list