Skip Content
PLUG STR BLADE 15A 125V 2P NON-GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG STR BLADE 15A 125V 2P NON-GRD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5865VY
  • Mfr. Model # HBL5865VY
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1360
  • Shipping Weight 0.1 lbs

Product Details

Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

Technical Specs

  • HP 0.5
  • Item Valise Non-Polarized Plug
  • Number of Poles 2
  • Cord Size 0.218" - 0.385"
  • Number of Wires 2
  • Standards UL/CSA
  • IP Rating 20
  • Material Nylon
  • Special Features Corrosion Resistant
  • Wiring Style Hinged
  • Antimicrobial No
  • Corrosion Resistant Yes
  • Amps - Plugs and Receptacles 15
  • Color - Plugs and Receptacles Yellow
  • Phase - Plugs and Receptacles 1
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles 1-15P
  • Voltage - Plugs and Receptacles 125 VAC
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list