Skip Content
PLUG STONE 3X1-1/2 3/8-24 ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG STONE 3X1-1/2 3/8-24 ARBOR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44230
  • Mfr. Model # 44230
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Grinding Cone
  • Grit 20
  • Type 16
  • Max. RPM 24,190
  • Specification NZ20-R
  • Arbor Size 3/8"-24
  • Thickness 3"
  • Diameter 1-1/2"
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 20
  • Grinding Cone Type 16
  • Grinding Cone Length 3"
  • Grinding Cone Diameter 1-1/2"
  • Arbor Hole Size 3/8"-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List