Skip Content
PLUG SQ HD 316SS 150LB SCRD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG SQ HD 316SS 150LB SCRD 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SP1
  • Mfr. Model # S316SP1
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.19 lbs

Product Details

Class 150 316 stainless steel square head plug, 1 in.

Technical Specs

  • Item Square Head Plug
  • Fittings Sub-Category Plugs
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list