Skip Content
PLUG SQ HD 316SS 150LB SCRD 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG SQ HD 316SS 150LB SCRD 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SP114
  • Mfr. Model # S316SP114
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.43 lbs

Product Details

Class 150 316 stainless steel square head plug, 1-1/4 in.

Technical Specs

  • Item Square Head Plug
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Plug
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list