Skip Content
PLUG SQ HD 304SS 150LB SCRD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG SQ HD 304SS 150LB SCRD 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SP1
  • Mfr. Model # S304SP1
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.2 lbs

Product Details

Class 150 schedule 40 stainless steel square head plug, 1 in.

Technical Specs

  • Item Square Head Plug
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list